Shop SUPERHANDY
See all product information
Create Account
Material Lift
- Mfr # GUO129
- Zoro # G523513527
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Load Capacity
330 Ib
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO129
- Zoro #
- G523513527
- UPC #
- 850047670250
- Country of Origin
- China
Details
- Material
- Alloy Steel
- Load Capacity
- 330 Ib
- Item
- Material Lift
- Color
- Orange
Description
Warehouse Stacker 330Lb 40" Max Lift w/ 8" Pneumatic Wheels, Swivel Castors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.