Shop SUPERHANDY
See all product information
Create Account
Portable Hydraulic Crane Lift
- Mfr # GUO147
- Zoro # G624997394
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
For Use With
Construction Materials, Heavy Cargo, Engines, Transmissions, Machinery Components
Includes
Hook and Crane Jib, Main Frame, Left and Right Support Legs, Hydraulic Foot Pump, 6 in Wheels, Assembly Hardware
Color
Orange
Operation Mode
Manual Hydraulic Foot Pump
Capacity
550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO147
- Zoro #
- G624997394
- UPC #
- 850071214437
- Country of Origin
- China
- For Use With
- Construction Materials, Heavy Cargo, Engines, Transmissions, Machinery Components
- Includes
- Hook and Crane Jib, Main Frame, Left and Right Support Legs, Hydraulic Foot Pump, 6 in Wheels, Assembly Hardware
- Color
- Orange
- Operation Mode
- Manual Hydraulic Foot Pump
- Item
- Crane Lift
- Capacity
- 550 lb
- Lift Range
- 55 in
- Material
- Steel
Description
Superhandy Portable Hydraulic Crane Lift, Tool-Free Disassembly, Foot Pedal Operation, 6-Inch PU Wheels with Brakes, No Power Required, for Trucks, Garages & Workshops
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.