Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP Ci Sump Pump with Vertical Float Switch

  • Mfr # 92511

  • Zoro # G709989399


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10'
Discharge NPT
1-1/2"
Housing Material
Cast Iron
HP
0.5 HP
Impeller Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92511
Zoro #
G709989399
UPC #
725113925117
Country of Origin
China

Dimensions

Cord Length
10'
Max. Diameter Solids
1/2"

Details

Discharge NPT
1-1/2"
Housing Material
Cast Iron
HP
0.5 HP
Impeller Material
Thermoplastic
Off Point
2"
Switch Type
Vertical
Amps
7.6A
On Point
8.5"
GPH 0'
4200
GPH 15'
2880
Discharge Type
Side

Description

Superior Pump builds pumps that are truly Built to Last and are 100 percent factory tested. Superior Pump uses quality components including solid copper motor windings, heavy duty stainless steel jacketed shaft seals, double o-ring seals on motor plate, and electronically controlled split capacitors. Superior Pump model 92511,-1/2 HP Cast Iron submersible Sump pump with 10' power cord, will move water up to 4200 gallons per hour. Equipped with suction screen to filter out large debris and handles up to 1/2" solids with ease. This pump is UL/CUL listed and CSA certified and backed by a 3 Year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.