900GSM-H 6PC SET LB 900 Gsm Egyptian Cotton Towel Set - White With Light Blue Border; 6 Pieces

  • Mfr # 900GSM(H) 6PC SET LB
  • Zoro # G803683278
product price: 
$
96.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
900GSM(H) 6PC SET LB
Zoro #
G803683278
UPC #
855031123606
Country of Origin
China

Description

These ultra-soft towels create a spa experience. These updated 900 GSM towels feature triple stripes in the center of the towel and a hanging hook for easy hanging. Treat yourself to this lush, beautiful towel set for an easy way to revitalize your bath décor. This towel can also be found in various other colors. Towel Set includes - Two Bath Towels, Two Hand Towels and Two Face Towels.

Features
  • Pattern - Solid Terry Cloth
  • Double PLY
  • Materials - 100% Egyptian Cotton
  • Each towel is featured with a hanging hook for easy hanging
  • Care instructions - Machine Washable
  • Two Bath Towels - 30 x 55 in.
  • Two Hand Towels - 20 x 30 in.
  • Two Face Towels - 13 x 13 in.
  • 6 piece
  • Color - White With Light Blue Border

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews