Cartridge Roll, 1/2x1.5x1/8, CER, Grit 120
Mfr # A015088
Zoro # G0876762
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
Key Features
Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Abrasive Material
Ceramic
Length
1-1/2"
Backing Material
Polyester
Backing Weight
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015088
Zoro #
G0876762
UPC #
742577491071
Country of Origin
Germany
Dimensions
Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Length
1-1/2"
Details
Item
Straight Cartridge Roll
Grit
120
Abrasive Material
Ceramic
Backing Material
Polyester
Backing Weight
T
Color
Red
Abrasive Type
Closed Coat
Description
Cartridge Roll,1/2x1.5x1/8,CER,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.