Cartridge Roll, 1/2x2x1/8, A/O, Grit 80
- Mfr # A014716
- Zoro # G0875721
product price:Â
$
0.82
/ea
Sold in multiples of 200 for
$164.00
Key Features
Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
2"
Backing Material
Cotton
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A014716
- Zoro #
- G0875721
- UPC #
- 742577166429
- Country of Origin
- United States
Dimensions
- Diameter
- Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
- Length
- 2"
Details
- Item
- Straight Cartridge Roll
- Grit
- 80
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cotton
- Backing Weight
- X
- Color
- Brown
- Abrasive Type
- Closed Coat
Description
Cartridge Roll,1/2x2x1/8,A/O,Grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.