Cartridge Roll, 1/4x1.5x1/8, A/O, Grit 320
Mfr # A013448
Zoro # G0876038
product price: $0.47
/eaSold in multiples of 300 for $141.00
Key Features
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cotton
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A013448
Zoro #
G0876038
UPC #
742577166122
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Length
1-1/2"
Details
Item
Straight Cartridge Roll
Grit
320
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Closed Coat
Color
Brown
Description
Cartridge Roll,1/4x1.5x1/8,A/O,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.