Cartridge Roll, 1/4x1.5x1/8, CER, Grit 60
Mfr # A014172
Zoro # G0876808
product price: $0.72
/eaSold in multiples of 200 for $144.00
Key Features
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Abrasive Material
Ceramic
Length
1-1/2"
Backing Material
Polyester
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A014172
Zoro #
G0876808
UPC #
742577491002
Country of Origin
Germany
Dimensions
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Length
1-1/2"
Details
Item
Straight Cartridge Roll
Grit
60
Abrasive Material
Ceramic
Backing Material
Polyester
Color
Red
Abrasive Type
Closed Coat
Backing Weight
T
Description
Cartridge Roll,1/4x1.5x1/8,CER,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.