Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll, 1/4x1.5x1/8, CER, Grit 80

  • Mfr # A014173

  • Zoro # G0876911


product price: $0.72
/ea
Sold in multiples of 200 for $144.00

Key Features

Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Abrasive Material
Ceramic
Length
1-1/2"
Backing Material
Polyester
Backing Weight
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A014173
Zoro #
G0876911
UPC #
742577491019
Country of Origin
Germany

Dimensions

Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Length
1-1/2"

Details

Item
Straight Cartridge Roll
Grit
80
Abrasive Material
Ceramic
Backing Material
Polyester
Backing Weight
T
Abrasive Type
Closed Coat
Color
Red

Description

Cartridge Roll,1/4x1.5x1/8,CER,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.