Cartridge Roll, 1/4x1x1/8, A/O, Grit 240
Mfr # A013240
Zoro # G0876071
product price: $0.46
/ea
Sold in multiples of 300 for $138.00
Key Features
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1"
Backing Material
Cotton
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A013240
Zoro #
G0876071
UPC #
742577169840
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
Length
1"
Details
Item
Straight Cartridge Roll
Grit
240
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Color
Brown
Abrasive Type
Closed Coat
Backing Weight
X
Description
Cartridge Roll,1/4x1x1/8,A/O,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.