Cartridge Roll, 3/16x1x3/32, A/O, Grit 180
Mfr # A013251
Zoro # G0876117
product price:Â $0.49
/ea
Sold in multiples of 300 for $147.00
Key Features
Diameter
Roll Dia: 3/16"; Arbor Hole Dia: 3/32"
Abrasive Material
Aluminum Oxide
Length
1"
Backing Material
Cotton
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A013251
Zoro #
G0876117
UPC #
742577189701
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 3/16"; Arbor Hole Dia: 3/32"
Length
1"
Details
Item
Straight Cartridge Roll
Grit
180
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Color
Brown
Backing Weight
X
Abrasive Type
Closed Coat
Description
Cartridge Roll,3/16x1x3/32,A/O,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.