Cartridge Roll, 3/4x1.5x1/4, A/O, Grit 80
Mfr # A015833
Zoro # G0875773
product price: $1.45
/eaSold in multiples of 100 for $145.00
Key Features
Grit
80
Diameter
Roll Dia: 3/4"; Arbor Hole Dia: 1/4"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015833
Zoro #
G0875773
UPC #
742577118978
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 3/4"; Arbor Hole Dia: 1/4"
Length
1-1/2"
Details
Item
Straight Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X
Color
Brown
Abrasive Type
Closed Coat
Description
Cartridge Roll,3/4x1.5x1/4,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.