Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll, 3/4x1.5x3/16, AO, Grit 60

  • Mfr # A016365

  • Zoro # G0876957


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Grit
60
Diameter
Roll Dia: 3/4"; Arbor Hole Dia: 3/16"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016365
Zoro #
G0876957
UPC #
742577169932
Country of Origin
United States

Dimensions

Diameter
Roll Dia: 3/4"; Arbor Hole Dia: 3/16"
Length
1-1/2"

Details

Item
Full Taper Cartridge Roll
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Abrasive Type
Closed Coat
Color
Brown

Description

Cartridge Roll,3/4x1.5x3/16,AO,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.