Cartridge Roll, 3/4x1.5x3/16, A/O, Grit 80
Mfr # A015835
Zoro # G0875907
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
Key Features
Diameter
Roll Dia: 3/4"; Arbor Hole Dia: 3/16"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cotton
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015835
Zoro #
G0875907
UPC #
742577167044
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 3/4"; Arbor Hole Dia: 3/16"
Length
1-1/2"
Details
Item
Straight Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Abrasive Type
Closed Coat
Color
Brown
Backing Weight
X
Description
Cartridge Roll,3/4x1.5x3/16,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.