Cartridge Roll, 3/8x1x1/8, A/O, Grit 320
Mfr # A013522
Zoro # G0876379
product price: $0.49
/eaSold in multiples of 300 for $147.00
Key Features
Diameter
Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1"
Backing Material
Cotton
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A013522
Zoro #
G0876379
UPC #
742577170662
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
Length
1"
Details
Item
Straight Cartridge Roll
Grit
320
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Abrasive Type
Closed Coat
Backing Weight
X
Color
Brown
Description
Cartridge Roll,3/8x1x1/8,A/O,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.