Cartridge Roll, 5/8x1.5x3/16, A/O, Grit 60
Mfr # A015150
Zoro # G0876211
product price: $1.25
/ea
Sold in multiples of 200 for $250.00
Key Features
Diameter
Roll Dia: 5/8"; Arbor Hole Dia: 3/16"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cotton
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015150
Zoro #
G0876211
UPC #
742577197997
Country of Origin
United States
Dimensions
Diameter
Roll Dia: 5/8"; Arbor Hole Dia: 3/16"
Length
1-1/2"
Details
Item
Straight Cartridge Roll
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Backing Weight
X
Color
Brown
Abrasive Type
Closed Coat
Description
Cartridge Roll,5/8x1.5x3/16,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.