Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Laps, 1.5x60 deg., A/O, Grit 180

  • Mfr # A016650

  • Zoro # G0879422


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Backing Material
Cloth
Width
1-1/2"
Backing Weight
J
Abrasive Material
Aluminum Oxide
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016650
Zoro #
G0879422
UPC #
742577121985
Country of Origin
Germany

Dimensions

Width
1-1/2"

Details

Item
Center Lap Cone
Grit
180
Backing Material
Cloth
Backing Weight
J
Abrasive Material
Aluminum Oxide
Color
Maroon

Description

Center Laps,1.5x60 deg.,A/O,Grit 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.