Center Laps, 3/4x60 deg., A/O, Grit 60
Mfr # A016072
Zoro # G0879398
product price: $1.55
/eaSold in multiples of 100 for $155.00
Key Features
Backing Material
Cloth
Width
3/4"
Backing Weight
J
Color
Maroon
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016072
Zoro #
G0879398
UPC #
742577121916
Country of Origin
Germany
Dimensions
Width
3/4"
Details
Item
Center Lap Cone
Grit
60
Backing Material
Cloth
Backing Weight
J
Color
Maroon
Abrasive Material
Aluminum Oxide
Description
Center Laps,3/4x60 deg.,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.