Center Laps, 3/4x60 deg., A/O, Grit 80
Mfr # A016073
Zoro # G0879483
product price: $1.55
/eaSold in multiples of 100 for $155.00
Key Features
Backing Material
Cloth
Width
3/4"
Backing Weight
J
Abrasive Material
Aluminum Oxide
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016073
Zoro #
G0879483
UPC #
742577121923
Country of Origin
Germany
Dimensions
Width
3/4"
Details
Item
Center Lap Cone
Grit
80
Backing Material
Cloth
Backing Weight
J
Abrasive Material
Aluminum Oxide
Color
Maroon
Description
Center Laps,3/4x60 deg.,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.