Zoro Homepage

Chamfer Cones, 7/8x90 deg., A/O, Grit 80

  • Mfr # A007976

  • Zoro # G0879650


product price: $3.05
/ea
Sold in multiples of 100 for $305.00

Key Features

Backing Material
Cloth
Width
7/8"
Series
Shur-Kut
Backing Weight
J
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A007976
Zoro #
G0879650
UPC #
742577122067
Country of Origin
Korea, Republic of

Dimensions

Width
7/8"

Details

Item
Chamfering Cone
Grit
80
Backing Material
Cloth
Series
Shur-Kut
Backing Weight
J
Abrasive Material
Aluminum Oxide

Description

Chamfer Cones,7/8x90 deg.,A/O,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.