Zoro Homepage

Coated Ceramic Disc, 1.5", Type S, Grit 80

  • Mfr # A014847

  • Zoro # G0867671


product price: $0.69
/ea
Sold in multiples of 200 for $138.00

Key Features

Abrasive Material
Ceramic
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A014847
Zoro #
G0867671
UPC #
742577403098
Country of Origin
Germany

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S

Description

Coated Ceramic Disc,1.5 In.,Type S,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.