Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Ceramic Disc, 3", Type R, Grit 120

  • Mfr # A016691

  • Zoro # G0867811


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Abrasive Material
Ceramic
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016691
Zoro #
G0867811
UPC #
742577403401
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester

Description

Coated Ceramic Disc,3 In.,Type R,Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.