Coated PSA Disc, A/O, 20", Grit 36
Mfr # A020340
Zoro # G0871162
product price: $18.45
/eaSold in multiples of 10 for $184.50
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Poly/Cotton
Series
Shur-Kut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A020340
Zoro #
G0871162
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
20"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Poly/Cotton
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
36
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Coated PSA Disc,A/O,20 In.,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.