Zoro Homepage

Coated PSA Disc, A/O, 20", Grit 40

  • Mfr # A020290

  • Zoro # G0871199


product price: $18.45
/ea
Sold in multiples of 10 for $184.50

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Poly/Cotton
Series
Shur-Kut
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020290
Zoro #
G0871199
UPC #
742577115533
Country of Origin
Germany

Dimensions

Disc Diameter
20"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Poly/Cotton
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
40
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Coated PSA Disc,A/O,20 In.,Grit 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.