Coated PSA Disc, A/O, 3", Grit 180
- Mfr # A013765
- Zoro # G0869683
product price:Â
$
0.57
/ea
Sold in multiples of 200 for
$114.00
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Poly/Cotton
Series
Shur-Kut
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A013765
- Zoro #
- G0869683
- UPC #
- 742577114284
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 3"
Details
- Item
- PSA Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Poly/Cotton
- Series
- Shur-Kut
- Abrasive Type
- Coated
- Abrasive Grit
- 180
- Color
- Maroon
- Back Mounting Type
- Pressure Sensitive Adhesive (PSA)
Description
Coated PSA Disc,A/O,3 In.,Grit 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.