Norton Clipper 7 in. D X 5/8-11 in. Zirconia Alumina/X-Wt Cotton Flap Disc 40 Grit 1 pk
- Mfr # 70184609166
- Zoro # G006596320
product price:
$
13.99
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70184609166
- Zoro #
- G006596320
- UPC #
- 701846091664
- Country of Origin
- China
Dimensions
- Overall Diameter
- 7 in
- Arbor Size
- 5/8"
Details
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Backing Material
- Fiberglass
- Abrasive Material
- Zirconia Alumina
- Grade
- Coarse
- Grit
- 40
- Maximum Operating Speed
- 8600 rpm
- Attachment Type
- Arbor
- Bond Type
- Resin
Description
Count on the Clipper Classic fiberglass flap disc for top-notch deburring and stock removal. This Type 27 disc has a fiberglass and resin backing plate that makes it a durable yet lightweight option for your right-angle grinder. Along with absorbing vibration well, the disc provides a good cut rate with its premium zirconia grain and long life with it's firm polyester back.
- • Premium zirconia grain provides good cut and long life for all-purpose work
- • Smooth running T27 flat design is best on flat surfaces and best choice for blending and finishing
- • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.