Coated PSA Disc, Roll, A/O, 5", Grit 320
Mfr # A007179
Zoro # G0872757
product price: $49.19
/eaSold in multiples of 3 for $147.57
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Series
Shur-Kut
Abrasive Type
Coated
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A007179
Zoro #
G0872757
UPC #
742577116929
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
320
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Coated PSA Disc,Roll,A/O,5 In.,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.