Zoro Homepage

Coated PSA Disc, Roll, A/O, 5", Grit 80

  • Mfr # A007181

  • Zoro # G0872748


product price: $48.35
/ea
Sold in multiples of 3 for $145.05

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Series
Shur-Kut
Abrasive Type
Coated
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A007181
Zoro #
G0872748
UPC #
742577116851
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
80
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
Coated PSA Disc,Roll,A/O,5",Grit 80

Description

Coated PSA Disc,Roll,A/O,5 In.,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.