Zoro Homepage

Coated PSA Disc, Zirc, 5", Grit 120

  • Mfr # A016582

  • Zoro # G0872328


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016582
Zoro #
G0872328
UPC #
00742577175049
Country of Origin
Italy

Dimensions

Disc Diameter
5"

Details

Item
Cloth Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
120
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Coated PSA Disc,Zirc,5 In.,Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.