Coated PSA Disc, Zirc, 5", Grit 36
Mfr # A017140
Zoro # G0871740
product price: $1.95
/eaSold in multiples of 100 for $195.00
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A017140
Zoro #
G0871740
UPC #
00742577174981
Country of Origin
Italy
Dimensions
Disc Diameter
5"
Details
Item
Cloth Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
36
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Coated PSA Disc,Zirc,5 In.,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.