Coated PSA Disc, Zirc, 5", Grit 80
Mfr # A016606
Zoro # G0872258
product price: $1.69
/eaSold in multiples of 100 for $169.00
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016606
Zoro #
G0872258
UPC #
00742577175025
Country of Origin
Italy
Dimensions
Disc Diameter
5"
Details
Item
Cloth Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
80
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Coated PSA Disc,Zirc,5 In.,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.