Coated PSA Disc, Zirc GA, 12", Grit 60
Mfr # A019688
Zoro # G0871442
product price: $10.69
/eaSold in multiples of 25 for $267.25
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A019688
Zoro #
G0871442
UPC #
742577167297
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
12"
Details
Item
Cloth Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
60
Color
Green
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Coated PSA Disc,Zirc GA,12 In.,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.