Zoro Homepage

Coated PSA Disc, Zirc GA, 5", Grit 60

  • Mfr # A017325

  • Zoro # G0872319


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017325
Zoro #
G0872319
UPC #
742577211501
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5"

Details

Item
Cloth Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Backing Material
Polyester
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
60
Color
Green
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Coated PSA Disc,Zirc GA,5 In.,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.