Zoro Homepage

Coated QC Ceramic Disc, 2", Type S, Grit 60

  • Mfr # A015647

  • Zoro # G0867610


product price: $0.92
/ea
Sold in multiples of 200 for $184.00

Key Features

Abrasive Material
Ceramic
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A015647
Zoro #
G0867610
UPC #
742577403142
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester

Description

Coated QC Ceramic Disc,2 In.,Type S,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.