Zoro Homepage

Coated QC Ceramic Disc, 3", Type R, Grit 36

  • Mfr # A017204

  • Zoro # G0868012


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Abrasive Material
Ceramic
Grit
36
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017204
Zoro #
G0868012
UPC #
742577403357
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
36
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type R
Backing Weight
X

Description

Coated QC Ceramic Disc,3 In.,Type R,Grit 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.