Zoro Homepage

Coated QC Disc, A/O, 1", Type S, Grit 120

  • Mfr # A013825

  • Zoro # G0865273


product price: $0.58
/ea
Sold in multiples of 200 for $116.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A013825
Zoro #
G0865273
UPC #
742577110934
Country of Origin
Germany

Dimensions

Overall Diameter
1

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
Backing Weight
X
Quick Change System
Type S

Description

Coated QC Disc,A/O,1 In.,Type S,Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.