Zoro Homepage

Coated QC Disc, A/O, 1", Type S, Grit 36

  • Mfr # A013966

  • Zoro # G0865179


product price: $0.60
/ea
Sold in multiples of 200 for $120.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
36
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A013966
Zoro #
G0865179
UPC #
742577110873
Country of Origin
Germany

Dimensions

Overall Diameter
1 in

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
36
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton

Description

Coated QC Disc,A/O,1 In.,Type S,Grit 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.