Zoro Homepage

Coated QC Disc, A/O, 1", Type S, Grit 60

  • Mfr # A013823

  • Zoro # G0865267


product price: $0.55
/ea
Sold in multiples of 200 for $110.00

Key Features

Abrasive Material
Aluminum Oxide
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Overall Diameter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A013823
Zoro #
G0865267
UPC #
742577110903
Country of Origin
Germany

Dimensions

Overall Diameter
1

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Quick Change System
Type S
Backing Weight
X

Description

Coated QC Disc,A/O,1 In.,Type S,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.