Shop SUPERIOR ABRASIVES
See all product information
Create Account
Coated QC Disc, A/O, 1.5", Type R, Grit 80
- Mfr # A014019
- Zoro # G0865422
product price:Â
$
0.49
/ea
Sold in multiples of 200 for
$98.00
Key Features
Abrasive Material
Aluminum Oxide
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A014019
- Zoro #
- G0865422
- UPC #
- 742577112068
- Country of Origin
- Germany
Details
- Item
- Quick Change Disc
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Series
- Shur-Kut
- Abrasive Type
- Coated
- Backing Material
- Cotton
Description
Coated QC Disc,A/O,1.5 In.,Type R,Grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.