Coated QC Disc, A/O, 2", Type R, Grit 240
Mfr # A014839
Zoro # G0865842
product price: $0.63
/eaSold in multiples of 200 for $126.00
Key Features
Abrasive Material
Aluminum Oxide
Grit
240
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A014839
Zoro #
G0865842
UPC #
742577112235
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
240
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
Description
Coated QC Disc,A/O,2 In.,Type R,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.