Zoro Homepage

Coated QC Disc, A/O, 2", Type R, Grit 60

  • Mfr # A014919

  • Zoro # G804390205


product price: $0.84
/ea
Sold in multiples of 200 for $168.00

Key Features

Grit
60
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A014919
Zoro #
G804390205
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Item
Coated QC Disc,A/O,2",Type R,Grit 60
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Polyester

Description

Coated QC Disc,A/O,2 In.,Type R,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.