Coated QC Disc, A/O, 3", Type R, Grit 24
Mfr # A016334
Zoro # G0865809
product price: $0.99
/eaSold in multiples of 100 for $99.00
Key Features
Abrasive Material
Aluminum Oxide
Grit
24
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016334
Zoro #
G0865809
UPC #
742577112259
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
24
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Description
Coated QC Disc,A/O,3 In.,Type R,Grit 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.