Zoro Homepage

Coated QC Disc, A/O, 3", Type S, Grit 180

  • Mfr # A015636

  • Zoro # G0865720


product price: $0.83
/ea
Sold in multiples of 100 for $83.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
180
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A015636
Zoro #
G0865720
UPC #
742577111313
Country of Origin
United States

Dimensions

Overall Diameter
3

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
180
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
Backing Weight
X

Description

Coated QC Disc,A/O,3 In.,Type S,Grit 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.