Coated QC Disc, S/C, 2", Type R, Grit 60, PK100
Mfr # A015025
Zoro # G0866463
product price: $0.80
/eaSold in multiples of 200 for $160.00
Key Features
Abrasive Material
Silicon Carbide
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015025
Zoro #
G0866463
UPC #
742577182160
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Silicon Carbide
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Description
Coated QC Disc,S/C,2 In.,Type R,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.