Coated QC Disc, S/C, 3", Type S, Grit 60
Mfr # A016010
Zoro # G0866210
product price: $0.94
/eaSold in multiples of 150 for $141.00
Key Features
Abrasive Material
Silicon Carbide
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016010
Zoro #
G0866210
UPC #
742577180593
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Abrasive Material
Silicon Carbide
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Quick Change System
TS
Description
Coated QC Disc,S/C,3 In.,Type S,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.