Coated QC Disc, Zirc, 2", Type R, Grit 50
Mfr # A015598
Zoro # G0866323
product price: $0.80
/eaSold in multiples of 100 for $80.00
Key Features
Abrasive Material
Zirconia
Grit
50
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015598
Zoro #
G0866323
UPC #
742577112600
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Zirconia
Grit
50
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cotton
Description
Coated QC Disc,Zirc,2 In.,Type R,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.