Coated QCD, Zirc GA, 1.5", Type S, Grit 60
Mfr # A014471
Zoro # G0866910
product price: $0.73
/eaSold in multiples of 200 for $146.00
Key Features
Abrasive Material
Zirconia
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A014471
Zoro #
G0866910
UPC #
742577366683
Country of Origin
Korea, Republic of
Details
Item
Quick Change Disc
Abrasive Material
Zirconia
Grit
60
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Quick Change System
Type S
Description
Coated QCD,Zirc GA,1.5 In.,Type S,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.