Coated QCD, Zirc GA, 2", Type R, Grit 50
Mfr # A015646
Zoro # G0867069
product price: $0.94
/eaSold in multiples of 200 for $188.00
Key Features
Abrasive Material
Zirconia
Grit
50
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015646
Zoro #
G0867069
UPC #
742577366850
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Zirconia
Grit
50
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Description
Coated QCD,Zirc GA,2 In.,Type R,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.