Coated QCD, Zirc GA, 3", Type S, Grit 120
Mfr # A016335
Zoro # G0867181
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Abrasive Material
Zirconia
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016335
Zoro #
G0867181
UPC #
742577366942
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Abrasive Material
Zirconia
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S
Backing Weight
Y
Description
Coated QCD,Zirc GA,3 In.,Type S,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.