Zoro Homepage

Coated QCD, Zirc GA, 3", Type S, Grit 80

  • Mfr # A016455

  • Zoro # G0867190


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Abrasive Material
Zirconia
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016455
Zoro #
G0867190
UPC #
742577366935
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Zirconia
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S
Backing Weight
Y

Description

Coated QCD,Zirc GA,3 In.,Type S,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.